Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Duty Beakers
SCI_ED

Catalog No. S81280 Shop All Eisco Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
600 mL
1000 mL
No. per Pack:
1
6
12

Heavy Duty Beakers feature white printed graduations and beaded rims with spouts.

  • Heavy duty borosilicate beakers with beaded rim and spout
  • Made from high quality 3.3 borosilicate glass
  • 5 mm thick, uniform walls provide excellent strength against breakage
  • Low form design with white printed graduations
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Autoclavable at 121°C
  • Strain Point -515°C
  • Annealing Point 565°C
  • Softening Point 820°C
  • Calibrated within 5% tolerance

Specifications

Accuracy ±5 mL
Capacity (English) 8.45 oz.
Color Translucent
Description Chemical durability
Diameter (English) Outer 2.75 in.
Diameter (Metric) Inner 63.5 mm
Diameter (Metric) Outer 69.85 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Height (English) 1.8 in.
Height (Metric) 4.57 cm
Length (Metric) 4.57 cm
No. per Pack 1
Quantity 1/Ea.
Type Glass Beakers
Width (English) 3.2 in.
Width (Metric) 8.12 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Heavy Wall
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.