Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Heavy Wall Glass Test Tubes

Click to view available options
Diameter (Metric):
12 mm
16 mm
18 mm
24 mm
Capacity (Metric):
5 mL
6 mL
12 mL
18 mL
22 mL
45 mL
Wall Thickness:
1.5 mm
1.8 mm
Description
- Made of borosilicate glass 3.3
Specifications
Specifications
Capacity (Metric) | 6 mL |
Length (Metric) | 100 mm |
Material | Borosilicate Glass (3.3) |
Shape | Cylindrical |
Disposable | Reusable |
Quantity | 100 Tubes/Pk. |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Graduated | No |
Diameter (Metric) | 12 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction