Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Manifold Tubes for Starfish™ Work Station
SDP

Catalog No. p-4904787 Shop All Heidolph North America Products
Click to view available options
Design Type:
Flow inlets: 15 x 8 mm
Flow outlets: 15 x 6 mm

Catalog No. 05-404-066

Supplier: Heidolph™ 015890390

Only null left
Add to Cart
Add to Cart

Radley tubes for manifold outlets and inlets

  • 05-404-066 are Heidolph Radleys Tubing for Manifold Outlets; 15 m x 6.4 mm (49.21 ft. x 0.25 in.)
  • 05-404-067 are Heidolph Radleys Tubing for Manifold Inlets; 15 m x 8 mm (49.21 x 0.315 in.)

Specifications

Design Type Flow outlets: 15 x 6 mm
Material Glass
Sterility Non-sterile
Product Type Manifold Tube
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.