Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glass Tubes for Carousel 12 Plus™ and 24 Place PTFE Carousel Reaction Station™
SDP

Catalog No. 05403938 Shop All Heidolph North America Products
Click to view available options
Diameter (Metric):
16 mm
24 mm
Design Type:
Glass Tube
Red Threaded Glass Tube
SM Threaded Glass Tube
Quantity:
100/Pk.
120/Pk.

For use with Carousel 12 Plus™ and 24 Place PTFE Carousel Reaction Station™

Radleys glass reaction tubes.

  • 05-403-912 and 05-403-913 are Heidolph Radleys SM threaded glass reaction tubes with a diameter of 16mm (0.62 in.) and a length of 100mm (3.93 in.)
  • 05-403-927 is Heidolph Radleys threaded glass reaction tube with a diameter of 24mm (0.94 in.) and a length of 150mm (5.9 in.) bulk
  • 05-403-928 is Heidolph Radleys plain glass reaction tubes with a diameter of 24mm (0.94 in.) and a length of 150mm (5.9 in.) bulk
  • 05-403-938 is Heidolph Radleys reduced volume threaded glass reaction tubes with a diameter of 24mm (0.94 in.) and a length of 150mm (5.90 in.)

Specifications

Design Type Red Threaded Glass Tube
Length (Metric) 150 mm
Material Glass
Quantity 120/Pk.
Sterility Non-sterile
Diameter (Metric) 24 mm
Closure Type Screw Cap
Product Type Reusable Glass Tube
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.