Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Glass Tubes for Carousel 12 Plus™ and 24 Place PTFE Carousel Reaction Station™

Click to view available options
Diameter (Metric):
16 mm
24 mm
Design Type:
Glass Tube
Red Threaded Glass Tube
SM Threaded Glass Tube
Quantity:
100/Pk.
120/Pk.
Description
Radleys glass reaction tubes.
- 05-403-912 and 05-403-913 are Heidolph Radleys SM threaded glass reaction tubes with a diameter of 16mm (0.62 in.) and a length of 100mm (3.93 in.)
- 05-403-927 is Heidolph Radleys threaded glass reaction tube with a diameter of 24mm (0.94 in.) and a length of 150mm (5.9 in.) bulk
- 05-403-928 is Heidolph Radleys plain glass reaction tubes with a diameter of 24mm (0.94 in.) and a length of 150mm (5.9 in.) bulk
- 05-403-938 is Heidolph Radleys reduced volume threaded glass reaction tubes with a diameter of 24mm (0.94 in.) and a length of 150mm (5.90 in.)
Specifications
Specifications
Design Type | SM Threaded Glass Tube |
Length (Metric) | 150 mm |
Material | Glass |
Quantity | 120/Pk. |
Sterility | Non-sterile |
Diameter (Metric) | 24 mm |
Closure Type | Screw Cap |
Product Type | Reusable Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction