Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Glassware - Test Tubes
Shop All Heidolph North America Products

Click to view available options
Diameter (Metric):
12 mm
16 mm
24 mm
Length (Metric):
100 mm
150 mm
Rimmed:
No
Yes
Description
- Available with or without rim
- Offered in multiple sizes
Specifications
Specifications
| Length (Metric) | 150 mm |
| Material | Glass |
| For Use With | StarFish multiexperiment heating and stirring work station |
| Rimmed | No |
| Diameter (Metric) | 24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction