Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Test Tubes
SDP

Catalog No. 05404081 Shop All Heidolph North America Products
Click to view available options
Diameter (Metric):
12 mm
16 mm
24 mm
Length (Metric):
100 mm
150 mm
Rimmed:
No
Yes

For use with StarFish™ multiexperiment heating and stirring work station

  • Available with or without rim
  • Offered in multiple sizes

Specifications

Length (Metric) 100 mm
Material Glass
For Use With StarFish multiexperiment heating and stirring work station
Rimmed Yes
Diameter (Metric) 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.