Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Jacketed Process Reaction Vessel Kits
SDP

Catalog No. 13890006 Shop All Heidolph North America Products
Click to view available options
Volume (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Vessel Type:
Single Jacketed
Vacuum Jacketed

Catalog No. 13-890-006

Supplier: Heidolph™ 015951115

Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

Process vessel, turbine stirrer paddle, PTFE Pt100 temp probe (w/Lemo plug for connection to the thermoregulator) and PTFE Temperature probe adapter

Radleys jacketed process vessel kits for use with Reactor-Ready™ and Reactor-Ready™ Duo lab reactors

  • These cost effective vessel kits include the vessel and accessories you need to get started.
  • The Pt100 probe and turbine stirrer included in each kit are matched to the vessel size.
  • Each vessel kit includes reaction vessel, PTFE turbine stirrer, side arm couplings, Pt100 PTFE temperature probe with LEMO connector, and PTFE temperature probe adapter.
  • Process Vessels - mimic the geometry of plant scale reactors
  • Process vessels feature a 1.25 to 1 ratio of internal height to internal diameter, with dish-shaped bottom

Specifications

Volume (Metric) 250 mL
For Use With (Equipment) Reactor-Ready™ and Reactor-Ready&Trade; Duo Lab Reactors
Includes Process vessel, turbine stirrer paddle, PTFE Pt100 temp probe (w/Lemo plug for connection to the thermoregulator) and PTFE Temperature probe adapter
Max. Temperature (English) 446°F
Vessel Type Vacuum Jacketed
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.