Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys SpeediFlow™ Adapter Heads
SDP

Catalog No. 05403733 Shop All Heidolph North America Products
Click to view available options
For Use With (Equipment):
70 mL Columns

SpeediFlow™ adapter heads for use with Carousel Work-up Station™

  • The SpeediFlow is a hand held pressurizer which fits into the top of your plastic column, to push the mobile phase through the column.
  • Features a mechanically expandable Viton O-ring, operated by a trigger with an integral locking device, for unsupported gas tight operation
  • SpeediFlow features a safety relief valve that vents at 6 to 8 psi, preventing accidental over-pressure
  • SpeediFlow Booster increases flow rates to speed up your work-ups.
  • The SpeediFlow includes a range of optional adapters to fit all standard plastic column sizes including 15 ml, 25 ml, 70 ml, and 150 ml, plus the Whatman AutoCup™. Thus allowing the SpeediFlow to be used in other SPE or filtration applications.
  • Specifications

    Type SpeediFlow
    For Use With (Equipment) 70 mL Columns
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.