Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Delcon HemoMix 3 Blood Collection Mixer
The HemoMix 3 blood donation mixer is the market standard for blood collection. It allows for easy and safe operations with customizable workflows, 360° visual alerts, full integration with BECS system and printable reports. A wheeled case that doubles as a support is available as an accessory.
$3110.00
Specifications
Load Bearing Capacity (Metric) | 0 to 999 g |
---|---|
Voltage | 115/230 V |
Load Bearing Capacity (English) | 0.02 to 2.18 lb. |
Certifications/Compliance | MDR Class I Medical Device |
Plug Type | US Plug |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
22-004-205
|
Delcon
HMIX3.LAN |
HMIX3.LAN |
Each for $3,110.00
|
|
|||||
22-004-206
|
Delcon
HMIX3.WIFI |
HMIX3.WIFI |
Each for $3,110.00
|
|
|||||
22-004-207
|
Delcon
HMIX3.LAN.RFID |
HMIX3.LAN.RFID |
Each for $3,110.00
|
|
|||||
Description
- 3D orbital tray movement, programmable with number of cycles, pauses, inversions, for high quality mixing
- Reliability given by sturdy electrical and mechanical design
- Excellent price to value ratio
- Intuitive, icon-based user interface
- Multiple, highly customizable workflows to adapt to any work-case
- Ease of use and user friendly software for configuration
- 360° visual alerts for error and warnings, high or low flow calculation, integrated predictive logics
- Superior product history - Delcon has been manufacturing and marketing these products under both Delcon and private label partners for more than 20 years
Specifications
0 to 999 g | |
0.02 to 2.18 lb. | |
US Plug | |
±1 g | |
30 to 75%, non-condensing |
115/230 V | |
MDR Class I Medical Device | |
351 x 273 x 235 mm | |
LCD, B/W |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title