Learn More
Delcon HemoWeld-Gun Heavy Duty Portable Sealer
Description
- RF generator in handle eliminates power loss from cord
- Power status indicator is provided after each seal
- Strong and durable seal
- Heavy duty motor head
- 1500 seals per charge
- Tension relief jaws, prevent tube-pulling, so less likelihood of operator error leaks
- Motor operated electrode, with splash-guard-seals with single press of trigger
- Single trigger activation minimizes repetitive strain injury risk
- Available accessories to enhance efficiency
- Communication port and data software for maintenance and use statistics
HWG2.00V includes a durable hard shell case that facilitates easy transport for fleet management while protecting device and peripherals.
Specifications
Specifications
| Voltage | 100/240 V |
| Certifications/Compliance | MDR 2017/745: Class 1 Medical device |
| For Use With (Application) | Sealing Blood Bag Tubing |
| Height (English) | 5.9 in. |
| Height (Metric) | 150 mm |
| Includes | With Transport Case |
| Length (English) | 7.3 in. |
| Length (Metric) | 185 mm |
| Material | Metal, Plastic |
| Width (English) | 2.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.