Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heptane n- 99 High Purity, Greenfield
Click to view available options
Packaging:
Metal Drum
Metal Pail
Specifications
Specifications
| Boiling Point | 208.4 °F (98 °C) |
| Quantity | 5 Gallon |
| Packaging | Metal Pail |
| Percent Purity | > 99% |
| Grade | High Purity |
| Chemical Name or Material | n-Heptane |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction