Learn More
Description
- For 1/16 in. tubing on all 10-32 ports
- Made of biocompatible PEEK
- Rated to 5,000 psi (350 bar)
Specifications
Specifications
| Color | Natural |
| Diameter (English) Outer | 1/16 in. |
| Packaging Quantity | 10/Pk. |
| Includes | Driver |
| Port Type | 10-32 |
| Material | PEEK-HT |
| Pressure | 10,000 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
