Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hexagonal Iron Masses with lifting rings
SCI_ED

Catalog No. p-8677004 Shop All Eisco Products
Click to view available options
Weight (Metric):
50 g
100 g
200 g
453.592 g
500 g
907.185 g
1000 g
2000 g
5000 g

Catalog No. S41489

Supplier: Eisco™ PH02681P

Only null left
Add to Cart
Add to Cart

Includes

Mass with lifting ring

Hexagonal Iron Masses are ideal for balance and scale applications in the classroom/laboratory. The lifting rings make it safer and easier to carry the masses as well as allow for activities that require hanging.

  • Solid iron weight, painted black
  • Lifting ring for easy mobility and hanging
  • Manufactured within international tolerance

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Hexagonal
Material Iron
Weight (Metric) 453.592 g
Shape Hexagonal
Length (Metric) 7.6 cm
For Use With (Application) Calibration, Weighing
Includes Weight with lifting ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.