Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Five™ Applause™ Synthetic Exam Gloves

Catalog No. p-4014169 Shop All Ansell Products
Click to view available options
Size:
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

An economical, latex-free alternative

100% synthetic gloves with high elasticity and tensile strength.

  • Powder free
  • 24.1 cm (9.5 in.) length
  • 5 mil thickness
  • Medical/exam grade
  • Latex-free
  • Color: Natural opaque

Ideal for medical and lab use without aggressive chemicals

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM F1671
Hand Ambidextrous
Latex Free Yes
Material Synthetic Vinyl
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 5 mil
Manufacturing/QMS Audit Standards ISO 9001
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.