Learn More
Ansell Cobalt™ Ultra Nitrile Gloves
Shop All Ansell ProductsDescription
Manufactured using an ultra-soft and stretchy nitrile formulation for excellent durability and comfort. Its thin construction results in enhanced tactile sensitivity, while textured fingers provide a firm grip. Smartly packed 200 gloves per box to save money and reduce environmental waste.
Specifications
Specifications
| Certifications/Compliance | AQL 1.5, FDA, ASTM F 1671, ISO9001 |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 3 mil |
| Thickness (Metric) | 0.07 mm |
| Tensile Strength | 20.5 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
