Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ L49 Industrial Latex Gloves

Catalog No. 19167310 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause an allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of this product.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause an allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of this product.

Reliable powdered protection for food service and industrial environments.

Used in work areas such as food processing and other industrial applications

  • Latex construction
  • Textured finish
  • Beaded cuff
  • Powdered
  • Ambidextrous, non-sterile
  • Manufactured in an IS0 9002 certified facility
  • Length: 9.5 in. (24 cm)
  • Thickness: 5.5 mil
  • Color: Natural

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Laboratory, Industrial
AQL 4
Color Natural
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Material Latex
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powdered
Size X-Large
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.