Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ Integra™ N86 Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Unique nitrile formula is stretchier than other exam weight nitrile gloves
- Added dexterity to pick up small parts
- Textured finish
- Beaded cuff
- Powder free
- Ambidextrous, non-sterile
- Manufactured in an IS0 9002 certified facility
- Ideal for standard and moderate risk examination procedures, inspection, selecting, checking parts, assembly and equipment repair

Specifications
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, ISO 9001 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chemotherapeutic Rated | No |
Applications | Industrial, Healthcare, Laboratory |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.5 mil |
Finger Thickness (Metric) | 0.19 mm |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction