Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva High Purity rNTP Solutions
Shop All Cytiva Products
Click to view available options
Format:
Liquid
Product Type:
ATP, 100 mM solution
CTP, 100 mM solution
GTP, 100 mM solution
UTP, 100 mM solution
Quantity:
25 μmol
Description
- Each lot is tested for ribonuclease contamination to ensure success in your application
- High purity: >98% triphosphate

Specifications
Specifications
Format | Liquid |
Description | Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity. |
pH | 7.5 |
Product Type | CTP, 100 mM solution |
Concentration | 100 mM |
Purity | ≥98% triphosphate |
Quantity | 25 μmol |
Color | Colorless |
For Use With (Application) | in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction