Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Worldwide Glass Resource High Recovery Vials

Catalog No. p-4467396 Shop All Worldwide Glass Resource Products
Click to view available options
Diameter (Metric) Outer:
15 mm
Height (Metric):
51 mm

Catalog No. 14-812-120

Supplier: Worldwide Glass Resource 0010331

Only null left
Add to Cart
Add to Cart

Vials engineered for automated systems

  • Manufactured from highly-resistant Type I borosilicate glass
  • Clear in color

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 3.1 mL
Height (English) 2 in.
No. per Pack 100
Volume (Metric) Working 3.1 mL
Closure Type Screw Cap
Quantity 100 Pk.
Height (Metric) 51 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.