Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ High Resolution Dynamometers - Spring Balance
SCI_ED

Catalog No. S23737 Shop All Eisco Products
Change view
Click to view available options
Capacity:
100 g
250 g
500 g
1000 g
2000 g
3000 g
5000 g
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S23737 5000 g
S23725 100 g
S23729 500 g
S23727 250 g
S23731 1000 g
S23733 2000 g
S23735 3000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S23737 Supplier Eisco™ Supplier No. PH0036GAL
Only null left
Add to Cart
Add to Cart

Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.

Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.

  • Spring mechanism is clearly visible
  • Classroom quality

Specifications

Height (English) 4 in.
Height (Metric) 10.16 cm
Material Aluminum
Weight (English) 0.3 lb.
Width (English) 4 in.
Weight (Metric) 136 g
Width (Metric) 10.16 cm
For Use With (Application) Ideal for classrooms.
Capacity 5000 g
Display Type Analog
Type Spring Balance
Legal for Trade No
Length (English) 12 in.
Length (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.