Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HIGHConic Fixed-Angle Rotor
GSA_VA

Catalog No. 75003057
Click to view available options
Capacity:
6 x 50 mL

Process samples at a constant 45-degree angle with the Thermo Scientific™ HIGHConic™ Fixed-Angle Rotor.

  • Biocontainment-approved
  • Autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description HIGHConic Fixed Angle Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 6 x 50 mL
Max. RCF 10,016 x g
Max. Speed 8,500 rpm
Radius (Metric) 124 mm
Radius (Metric) Min. 60 mm
K Factor 2545
For Use With (Equipment) Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges
Angle 45°
Min. RCF 4,842 x g
Biocontainment Yes
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.