Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Higher-Speed 50 mL Easy Reader™ Plastic Centrifuge Tubes PROMO
Shop All Fisherbrand Products
Click to view available options
Packaging:
Rack
Sleeve
Closure Type:
Flat Cap
Plug
Description
- Black printed graduations are marked in 5 mL increments from 5 to 50 mL
- Large white marking area makes labeling samples easy
- With conical bottoms
- Tubes are sterilized by gamma radiation
- Nonpyrogenic
- Packaged with two extra styrofoam racks
- The lowest recommended working temperature (i.e. while centrifuging) is 0°C.
- For storage, the polypropylene used in the tube body is stable as low as -80°C, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
Two Cap Styles
- Both styles offer secure, leak-resistant seals
- Blue plug-seal closure features double-start thread design for an exceptionally tight seal
- Flat-top caps offer faster handling and allow you to label the top of the tube

Specifications
Specifications
Certifications/Compliance | 95 kPa |
Diameter (English) Outside | 1.1 in. |
Capacity (Metric) | 50 mL |
Material | Polypropylene |
Includes | Black Graduations |
No. per Case | 500 |
Packaging | Sleeve |
Sterility | Sterile |
Length (Metric) | 115 mm |
Capacity (English) | 1.69 oz. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction