Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ E-Grip™ Max L92 Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Soft, comfortable latex for extended wear comfort
- Thick design for enhanced durability
- Double chlorinated for easy don and doff
- 510K approved for medical use
- Compliant with US Food Contact Regulations

Specifications
Specifications
Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Industrial |
AQL | 1.5 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction