Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Highlander™ Safety Eyewear
Soft foam carriage, durable frame with detachable strap
$18.89 - $313.00
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 35 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-155-886
|
Pyramex™
SBB5020DT |
Black | Gray |
Case of 12 for $261.00
|
|
||||
19-155-887
|
Pyramex™
SBB5055DT |
Black | Red, Lime |
Case of 12 for $313.00
|
|
||||
19-155-888
|
Pyramex™
SBB5070DT |
Black | Silver, Mirror |
Case of 12 for $295.00
|
|
||||
19-155-889
|
Pyramex™
SBB5080DT |
Black | Indoor/Outdoor, Mirror |
Case of 12 for $261.00
|
|
||||
19-155-911
|
Pyramex™
SBR5010DT |
Black, Red | Clear |
Case of 12 for $242.50
|
|
||||
19-155-912
|
Pyramex™
SBR5020DT |
Black, Red | Gray |
Case of 12 for $261.00
|
|
||||
19-155-998
|
Pyramex™
SSB5065DT |
Black, Silver | Blue, Mirror |
Each for $18.89
Case of 12 EA for $214.50
|
|
||||
19-155-885
|
Pyramex™
SBB5010DT |
Black | Clear | N/A | N/A | N/A | |||
19-155-909
|
Pyramex™
SBL5010DT |
Black, Green | Clear | N/A | N/A | N/A | |||
19-155-997
|
Pyramex™
SSB5020DT |
Black, Silver | Gray | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
35 g | |
Polycarbonate | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title