Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiLoad™ Superdex™ 75 pg

Catalog No. 45002488 Shop All Cytiva Products
Change view
Click to view available options
Sample Volume:
5 mL
13 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Volume
45-002-488 5 mL
45-002-489 13 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-002-488 Supplier Cytiva Supplier No. 28989333
Add to Cart
Add to Cart
Request a Quote

Includes

Dismantling tool, support screen, net ring (10μm), O-ring, stop plugs and instructions

For high resolution preparative gel filtration chromatography with short run times and good recovery. Cytiva Lifescience™ HiLoad™ Superdex™ 75 pg are prepacked XK columns.

  • Prep grade, prepacked XK columns
  • Avaialble in bed volumes 120 or 320mL
  • Bed dimensions: 16 × 600mm or 26 x 600mm
  • Sample volume: 5mL or 13mL
Media:
  • Average particle size: 34μm
  • Matrix: composite of cross-linked agarose and dextran
  • pH stability working range: 3 to 12
Column:
  • Column I.D.: 16mm or 26mm
  • Tube material: borosilicate glass
  • Porosity: 10μm

TRUSTED_SUSTAINABILITY

Specifications

Sample Volume 5 mL
For Use With (Application) high resolution preparative gel filtration chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.