Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hinged Cryo/Freezer Boxes PROMO

Catalog No. 13131000F25 Shop All Fisherbrand Products
Click to view available options
:
White

Hinged Cryo/Freezer Boxes are sturdy and feature a hinged lid for easy sample access, eliminating swapped or misplaced box tops.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9 mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200 rpm
  • L x W x H: 20.2 x 12.1 x 12.7 cm (8 x 4.75 x 5 in.)
  • Maximum speed will vary depending on accessory used
  • 5 year warranty

Features:

  • Protective coating
  • Fits all standard stainless-steel and polycarbonate storage systems
  • Use in mechanical freezers and liquid nitrogen tanks (vapor phase), temperature limit: -196°C
  • Holds 81 (1 to 2 mL) cryogenic vials, includes dividers
  • Choice of four colors

Note: These freezer boxes are not suited for use in the liquid phase of LN2. They are recommended for the Vapor Phase of an LN2 tank.

Specifications

Capacity (Metric) 1 to 2 mL Cryo Vials
Color White
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Pharmaceutical Facilities, Provides Low-Cost Storage for Laboratories in Universities, Medical Research
For Use With (Equipment) Liquid Nitrogen Tanks (Vapor Phase), Mechanical Freezers
Holds 81 (1 to 2 mL Cryogenic Vials)
Includes Dividers
Min. Temperature (English) -320.8°F
Min. Temperature (Metric) -196°C
Quantity 1 Ea.
Dimensions (L x W x H) 127 x 127 x 51 mm
Length (English) 5 in.
Length (Metric) 127 mm
Width (English) 5 in.
Height (English) 2 in.
Height (Metric) 51 mm
Weight (Metric) 4.6 kg/ Case
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.