Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Hip Joint Model
SCI_ED

Catalog No. s80991 Shop All Walter Products Products
Click to view available options
Quantity:
1

Catalog No. S80991

Supplier: Walter Products™ B10233

Only null left
Add to Cart
Add to Cart

This model depicts the ball-and-socket joint with a portion of the femur and complete hip bone. Also shown are the surrounding joint ligaments.

  • Life-size model of human hip joint made exclusively from high quality medical PVC
  • Depicts the ball-and-socket joint with a portion of the femur and complete hip bone
  • Shows the surrounding joint ligaments.
  • Mounted on base

Specifications

Dimensions (L x W x H) 6 x 7.25 x 11.25 in.
For Use With (Application) Education
Height (Metric) 90 cm
Includes Hip joint model & base
Length (Metric) 20 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 2.72 kg
Product Type Model, Joint, Hip
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.