Learn More
Cytiva HiScale™ Columns Packed with Superdex™ Increase or Superose™ Increase Resins
Shop All Cytiva ProductsDescription
- High-resolution SEC columns
- Small particle size and narrow particle size distribution of the packed resin ensures highly pure protein
Specifications
Specifications
| Diameter (Metric) | 26 mm |
| For Use With | Size Exclusion Chromatography (SEC) |
| Length (Metric) | 400 mm |
| Max. Pressure | 2 MPa |
| Particle Size | 9 μm |
| Quantity | 1 Ea. |
| Stationary Phase | Superdex 75 Increase |
| Product Line | HiScale |
| Volume (Metric) | 8.5 mL |
| Packing Material | Superdex 75 Increase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.