Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiScale™ Columns Packed with Superdex™ Increase or Superose™ Increase Resins

Catalog No. p-7087580 Shop All Cytiva Products
Change view
Click to view available options
Packing Material:
Superdex 200 Increase
Superdex 75 Increase
Superose 6 Increase
Volume (Metric):
3.2 mL
8.5 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packing Material Volume (Metric)
09-928-157 Superdex 75 Increase 3.2 mL
09-928-158 Superdex 75 Increase 8.5 mL
09-928-155 Superdex 200 Increase 3.2 mL
09-928-156 Superdex 200 Increase 8.5 mL
09-928-153 Superose 6 Increase 3.2 mL
09-928-154 Superose 6 Increase 8.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 09-928-157 Supplier Cytiva Supplier No. 29321907
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Similar to the new-generation Superdex™ Increase and Superose™ Increase Size Exclusion Chromatography (SEC) Columns, but for use with purifying larger volumes of up to 8.5 mL

  • High-resolution SEC columns
  • Small particle size and narrow particle size distribution of the packed resin ensures highly pure protein
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 16 mm
For Use With Size Exclusion Chromatography (SEC)
Length (Metric) 400 mm
Max. Pressure 2 MPa
Quantity 1 Ea.
Volume (Metric) 3.2 mL
Packing Material Superdex 75 Increase
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.