Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ Butyl HP Columns

Catalog No. p-4903785 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Bed Volume:
1 mL
5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Flow Rate:
< 1 mL/min
< 5 mL/min
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Bed Volume Diameter (Metric) Inner Flow Rate
45-001-470 5 x 5 mL 5 mL 16 mm < 5 mL/min
45-001-469 5 x 1 mL 1 mL 7 mm < 1 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-001-470 Supplier Cytiva Supplier No. 28411005
Only null left
Add to Cart
Add to Cart

Prepacked columns for convenient and fast separations. Cytiva HiTrap™ Butyl HP Columns are used for small-scale protein purification as well as for screening of binding and elution conditions.

  • Flexible design for use with a syringe, laboratory pump or chromatography system
  • Available in 1mL and 5mL sizes
  • High flowrates and high capacities
  • Easy scale-up achieved by connecting columns in series

  • Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 5 mL
Diameter (English) Inner 0.629 in.
Diameter (Metric) Inner 16 mm
Product Type HiTrap Butyl HP
Flow Rate < 5 mL/min
For Use With (Application) For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications
Quantity 5 x 5 mL
Height (English) 1.181 in.
Height (Metric) 30 mm
Ligand Type Butyl
Material Polypropylene
Media Type Butyl Sepharose
Max. Pressure 5 bar [0.5 MPa] (70 psi)
Particle Size 24 to 44 μm
pH Range 3 to 13
Support Type Cross-linked Agarose
Storage Requirements 4°C to 30°C, 20% Ethanol
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.