Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva HiTrap™ CM Sepharose Fast Flow IEX Columns
Shop All Cytiva Products

Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
Description
- Convenient for rapid separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatographic system
- High flowrates and good scale-up potential
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | HiTrap CM FF |
| Diameter (English) Inner Column | 0.2 in. |
| Flow Rate | <4 mL/min. |
| For Use With (Application) | For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Diameter (Metric) Inner Column | 7 mm |
| Volume (Metric) | 1 mL |
| Quantity | 5 x 1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction