Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ Phenyl FF (high sub) Columns

Catalog No. p-4903782 Shop All Cytiva Products
Click to view available options
Quantity:
5 x 1 mL
5 x 5 mL
Bed Volume:
1 mL
5 mL
Diameter (Metric) Inner:
7 mm
16 mm
Flow Rate:
< 1 mL/min
< 5 mL/min

Catalog No. 45-000-317

Supplier: Cytiva 17519301

Only null left
Add to Cart
Add to Cart

Prepacked columns for convenient and fast separations

  • Flexible design for use with a syringe, laboratory pump or chromatography system
  • Available in 1mL and 5mL sizes
  • High flowrates and high capacities
  • Easy scale-up achieved by connecting columns in series

  • Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 5 mL
Diameter (English) Inner 0.629 in.
Diameter (Metric) Inner 16 mm
Product Type HiTrap Phenyl FF (High Sub)
Flow Rate < 5 mL/min
For Use With (Application) For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications
Quantity 5 x 5 mL
Height (English) 0.984 in.
Height (Metric) 25 mm
Ligand Type Phenyl
Material Polypropylene
Media Type Phenyl Sepharose 6 Fast Flow (high sub)
Max. Pressure 5 bar [0.5 MPa] (70 psi)
Particle Size 45 to 165 μm
pH Range 3 to 13
Support Type 6% Cross-linked Agarose
Storage Requirements 4°C to 30°C, 20% Ethanol
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.