Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit
SDP

Catalog No. 03500136
Encompass
Click to view available options
No. of Wells:
10
15
20
30
Thickness (Metric):
0.1 cm
0.15 cm
0.3 cm
Type:
Backless Comb
Comb Back

Requires

Comb back must be ordered separately (see ordering table)

Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit

Combs can be used interchangeably with a single comb back.

Specifications

For Use With (Equipment) HE99X Max Submarine Electrophoresis Unit
Type Backless Comb
No. of Wells 10
Thickness (English) 0.11 in.
Thickness (Metric) 0.3 cm
Volume (Fill) Metric 145.5 μL
Width (English) Well 0.38 in.
Width (Metric) Well 97 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.