Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ Combs for SUB25 Maxi-Plus Submarine Gel Electrophoresis Unit


Click to view available options
Thickness (Metric):
1 mm
1.5 mm
2 mm
Volume (Metric):
13 μL
20 μL
25 μL
45 μL
Description
- Either 26 or 52 Wells
- 1, 1.5 and 2 mm Thickness
- 3 or 7 mm Well Width
- Min. 13, max. 60 μL Sample Volume
Specifications
Specifications
For Use With (Application) | 52 sample throughput (multi-channel pipette compatible) |
For Use With (Equipment) | SUB25 Maxi-Plus Unit |
Thickness (English) | 0.05 in. |
Thickness (Metric) | 1.5 mm |
Volume (English) | 0.001 oz. |
Volume (Metric) | 45 μL |
Width (English) Gel | 9.84 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction