Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ Nitrocellulose Membranes


Click to view available options
Length (Metric):
30 cm
Width (Metric):
3 m
Format:
Roll
Pore Size:
0.45 μm
Description
- Superior strength—withstand aggressive handling or can be used with automated equipment without breaking or tearing
- Membrane binds a wide range of fragment sizes and can still be easily blocked for low background
- BSA protein binding capacity: 160 μg/cm2
- Uniform pore structure provides consistent flow and diffusion rates
- High wick rates allow substances to move quickly through the membrane
- Stringent quality tests ensure lot-to-lot consistency and dependable results
Specifications
Specifications
Length (Metric) | 30 cm |
Width (Metric) | 3 m |
Binding Capacity | 160 μg/cm2 |
Format | Roll |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction