Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ Plate and Spacers for SE 660 Vertical Electrophoresis Unit


Click to view available options
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Type:
Spacer Set
Material:
Plastic
Description
- Ranges from 18 x 16 to 18 x 24 cm
- 2 pcs
- Notched
Specifications
Specifications
For Use With (Equipment) | SE 660 Vertical Electrophoresis Unit |
Type | Spacer Set |
Material | Plastic |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.1 cm |
Length (Metric) | 24 cm |
Width (Metric) | 2 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction