Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hoefer™ SUB6 Mini Submarine Combs

Click to view available options
No. of Wells:
8
12
16
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.22 cm
0.25 cm
0.45 cm
Description
- Ranges from 8, 12 and 16 Wells
- 1, 1.5 and 2 mm Thickness
- 2.2, 2.5 and 4.5 mm Well Width
- Mini. 10, max. 40 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | SUB6 Mini Submarine |
| Type | Comb |
| No. of Wells | 16 |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Volume (Fill) Metric | 10 μL |
| Width (English) Well | 0.08 in. |
| Width (Metric) Well | 0.22 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction