Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hollow Hexagonal Glass Stopper
SCI_ED

Catalog No. p-7146841 Shop All Eisco Products
Click to view available options
Size:
10/19
14/23
19/26
24/29
29/32

Made of borosilicate 3.3 glass. Hollow with cone of standard socket size.

  • Hexagonal hollow glass stopper for a variety of glassware
  • Made from high quality borosilicate 3.3 glass
  • Tapered cone glass is ground to provide a tight fit
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Stopper Number 44123
    Length (Metric) 10 cm
    Quantity 1
    Width (Metric) 10 cm
    Diameter (Metric) 10 cm
    Height (Metric) 19 cm
    Size 10/19
    Color Clear
    Material Borosilicate Glass
    For Use With (Application) Bottle/flask closure
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.