Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ GasAlertMax XT II Confined Space Kit

Contains the easy to use GasAlertMax XT II multi-gas detector along with important tools and materials for calibration and gas sampling

Supplier:  Honeywell Analytics™ XTXWHMYNACS

Catalog No. 19-413-411


Only null left
Add to Cart

Includes:
  • GasAlertMax XT II Multi-gas Detector (H2S, O2, CO, Combustible Gases)
  • Calibration gas 2.5% CH4 (50% LEL),18% O2, 25 ppm H2S, 100 ppm CO)
  • Hydrophobic and particulate pump filters (5 of each)
  • IR connectivity kit
  • Power adapter
  • Sampling probe
  • 0.5 LPM regulator

Description

Description

  • Sensor Type: H2S, O2, CO, Combustible Gases
  • Adjustable setpoints
  • Continuous LCD
  • Visual, vibrating, audible (95 dB) alarm
  • Battery Life: 12 hours with a 3 hour recharge

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Audible, visual, vibrating
2 in.
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
13 cm
O2: 0.1%, LEL: 1%, H2S: 1ppm, CO: 1ppm
-20°C to +50°C
300g
7.2 cm
8 to 13 hr.
5.08 cm
5.12 in.
10 to 100%
-4°F to +122°F
10.6 oz.
2.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.