Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Hood Mount Tube/Vial Rack Holder

Holds microtube/cryovial racks up and out of the way.
$67.10 - $76.40
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Holds | Cryovial Tube Rack, Microcentrifuge Rack |
Material | PETG |
Positions | 1 |
Catalog Number | Mfr. No. | Mounting | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
22-000-425
![]() |
Poltex
HOODRCK9.5WT |
Powerful VHB Tape Mount | 254 mm | 78 mm |
Each for $67.10
|
|
|||
22-000-426
![]() |
Poltex
HOODRCK9.5WM |
Powerful Magnet Mount | 254 mm | 78 mm |
Each for $76.40
|
|
|||
22-000-427
![]() |
Poltex
HOODRCK8WT |
Powerful VHB Tape Mount | 210 mm | 112 mm |
Each for $72.90
|
|
|||
22-000-428
![]() |
Poltex
HOODRCK8WM |
Powerful Magnet Mount | 210 mm | 112 mm |
Each for $76.40
|
|
|||
Description
Durable and cleanable PETG construction
Specifications
Not Autoclavable | |
Cryovial Tube Rack, Microcentrifuge Rack | |
1 | |
Cryovial tube rack, microcentrifuge rack | |
99 mm |
Clear | |
PETG | |
Non-sterile | |
1 | |
226 g |
Consumables not included.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title