Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Hooked Cylinder
Shop All Eisco Products

Click to view available options
Material:
Aluminum
Brass
Copper
Steel
Description
- Can be used for specific heat, specific gravity or density.
- Used to study concepts related to physics.
Specifications
Specifications
| Grade | 7 to 12 |
| Dimensions (L x W) | 5 cm x 13 mm |
| For Use With (Application) | For use with physics experiments |
| For Use With (Equipment) | Used for specific heat, specific gravity, density |
| Includes | 1 Cylinder |
| Material | Aluminum |
| Class Size | 1 Lab Group |
| Product Type | Hooked Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction