Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Hygiene Face Masks
General hygiene masks protects workers and environment from accidental mouth and nasal contamination.
Specifications
Product Type | General Purpose Face Mask |
---|---|
Fastening Type | Earloops |
Sterility | Non-sterile |
Style | Pleated |
Disposable | Single-use |
Catalog Number | Mfr. No. | Construction | Color | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Construction | Color | Material | Price | Quantity & Availability | |||
19-910-682
|
Medicom™
60.001 |
1-ply | White | Paper | N/A | N/A | N/A | ||
19-910-683
|
Medicom™
60.002 |
2-ply | White | Paper | N/A | N/A | N/A | ||
19-910-685
|
Medicom™
60.102 |
2-ply | Blue | Polypropylene | N/A | N/A | N/A | ||
19-910-543
|
Medicom™
60.902 |
2-ply | Blue | Polypropylene | N/A | N/A | N/A | ||
19-910-684
|
Medicom™
60.101 |
2-ply | White | Polypropylene | N/A | N/A | N/A | ||
Description
- Hygiene masks are economical and can be used in a variety of industries including catering or for visitors
- Protects working environment and products manufactured by limiting the propagation of accidental mouth and nasal sprays (sneezing, coughing)
- Comfortable due to non-woven material that repels water
- Ensures a steady hold during extended wear times
- Available in white paper material and blue or white polypropylene material
Specifications
General Purpose Face Mask | |
Non-sterile | |
Single-use | |
Hopen™ |
Earloops | |
Pleated | |
General hygiene in work environments, visitors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title