Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Horizontal Large Gel Systems: Combs
Shop All Fisherbrand Products
Click to view available options
Teeth Count:
8
12
16
20
24
28
32
36
Thickness (Metric) Teeth:
0.1 cm
0.15 cm
Description
For large gel systems

Specifications
Specifications
For Use With (Equipment) | Owl A2 and A5 Large Gel Electrophoresis System |
Type | Standard Comb |
Gel Dimensions | 25 x 20 cm |
Teeth Count | 8 |
Thickness (Metric) Teeth | 0.15 cm |
Volume (Fill) Metric | 165 μL |
Length (English) Gel | 9.8 in. |
Length (Metric) Gel | 25 cm |
Width (English) Gel | 7.8 in. |
Width (English) Teeth | 0.88 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction