Learn More
Description
- Precut, micropolished tubing and preseated fittings for quick, easy maintenance of your Agilent HPLC systems
- Meet or exceed manufacturer's performance
Specifications
Specifications
| For Use With | Agilent HPLC Systems |
| Type | Capillary Tubing |
| Diameter (English) Inner | 0.0067 in. |
| Overall Length (Metric) | 105 mm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
