Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ HPLC Stainless Steel Capillary Tubing Assemblies
SDP

Catalog No. 06728960 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
Overall Length (Metric):
105 mm
130 mm
150 mm
180 mm
280 mm
400 mm
700 mm
Diameter (English) Inner:
0.001 in.
0.006 in.
0.0067 in.
0.009 in.
0.0625 in.
Type:
Capillary Tubing
Capillary Tubing with Fitting
Fitting
Mixing Capillary Assembly
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner Type
06-728-960 280 mm 0.006 in. Capillary Tubing
06-728-950 130 mm 0.006 in. Capillary Tubing with Fitting
06-728-953 700 mm 0.009 in. Capillary Tubing with Fitting
06-728-952 180 mm 0.006 in. Capillary Tubing with Fitting
06-728-959 150 mm 0.006 in. Capillary Tubing
06-728-961 400 mm 0.006 in. Capillary Tubing
06-728-962 - 0.0625 in. Fitting
06-728-954 700 mm 0.001 in. Capillary Tubing with Fitting
06-728-956 105 mm 0.0067 in. Capillary Tubing
06-728-957 - - Mixing Capillary Assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-728-960 Supplier Restek™ Supplier No. 26535
Add to Cart
Add to Cart

For Agilent HPLC Systems.

  • Precut, micropolished tubing and preseated fittings for quick, easy maintenance of your Agilent HPLC systems
  • Material: Stainless steel

Specifications

For Use With Agilent HPLC Systems
Type Capillary Tubing
Finish Smooth
For Use With (Application) HPLC Systems
Diameter (English) Inner 0.006 in.
Overall Length (English) 11 in.
Overall Length (Metric) 280 mm
Material Stainless Steel (316)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.