Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HS-4 Swinging Bucket Rotor

Catalog No. p-4528060
Click to view available options
Type:
3-place Carrier

This product has been discontinued.

This product has been discontinued. Please consider the Thermo Scientific™ SH-3000 Swinging Bucket Rotor as its replacement.

  • Swinging bucket aluminum rotor
  • Capacity: 4 × 250mL (1L)
  • Max. speed/RCF: 7500rpm/10,826 x g

Compatible with:

Thermo Scientific Sorvall™ Evolution™ RC, RC-6 Plus centrifuge series

TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type 3-place Carrier
Capacity 4 x 250 mL
Max. RCF 10,836 x g
Max. Speed 7,500 rpm
Radius (Metric) 172.3 mm
Radius (Metric) Min. 72.2 mm
K Factor 3912
Max. Tube Length 130.8 mm
Max. Tube Diameter 70.7 mm
Net Weight 23.8 lb. (10.8 kg)
For Use With (Equipment) HS-4 Aluminum Swinging Bucket Rotor
Angle 90°
Avg. RCF 7,681 x g
Min. RCF 4,536 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.