Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ HT GC Septa
SDP

Catalog No. p-8010106
Click to view available options
Diameter (Metric) Outer:
11 mm
Quantity:
25/Pk.

HT GC septa is a bleed and temperature optimized material

  • Bleed and temperature optimized septa
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 400°C (330°C for 17mm size)

Specifications

Material BTO Silicone
Type HT GC Septa
Temperature (Metric) Max 400°C
Diameter (Metric) Outer 11 mm
Quantity 25/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.