Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Human Hand Model
SDPSCI_ED

Catalog No. s23986 Shop All United Scientific Supplies, Inc Products
Click to view available options
:
Human Hand Model; Dimensions (W x H): 101.6 x 215.9 mm (4 x 8.5 in.)

The Human Hand Model is 8.5 in. tall, 4 in. wide, and comes complete with a base.

  • This high quality model is great for anatomical study.
  • The hand is mounted on a sturdy plastic base.
  • The fingers are flexible enough to demonstrate movement.
  • Model is 8.5 in. tall and 4 in. wide.

Specifications

Height (English) 8.5 in.
Height (Metric) 215.9 mm
Material Paper
Width (English) 4 in.
Width (Metric) 101.6 mm
Product Type Anatomical Model
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.