Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Scapula Bone Model
SCI_ED

Catalog No. p-7201200 Shop All Eisco Products
Click to view available options
Includes:
Left Side
Right Side

Anatomically correct human scapula model provides an incredible amount of realism and detail for examining the human skeleton

  • Life-size, anatomically correct-model
  • Natural size and color
  • Realistic details, textures, and bony landmarks
  • Ideal for educational and medical demonstration
  • Made of durable, washable PVC plastic to withstand years of student and instructor use
  • Use for individual study or as replacement for missing/damaged pieces to a full skeletal model set

Specifications

For Use With (Application) Examining The Human Skeleton
Height (English) 2.5 in.
Includes Left Side
Length (English) 6 in.
Material PVC
Width (English) 4 in.
Product Type Anatomical Model, Human
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.